
3xD Blackmamba Coolant thru Drill, Flute Length: 79 mm
Mfr # 56195
Zoro # G1710654
product price: $644.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
20 mm
Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.7323
Flute Length
79 mm
Drill Bit Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56195
Zoro #
G1710654
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
20 mm
Drill Bit Size
18.60 mm
Flute Length
79 mm
Overall Length
131 mm
Details
Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.7323
Drill Bit Material
Carbide
Number of Flutes
2
Helix Angle
30 Degrees
Description
3xD Blackmamba Coolant thru Drill,18.60 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.