Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3xD Blackmamba Coolant thru Drill, Overall Length: 66 mm

  • Mfr # 50530

  • Zoro # G1665924


product price: $92.15
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.2362
Overall Length
66 mm
Shank Dia.
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50530
Zoro #
G1665924
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
66 mm
Shank Dia.
6 mm
Drill Bit Size
6.00 mm
Flute Length
24 mm
Tap Drill Size
M7 x 1.0

Details

Number of Flutes
2
Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.2362
Drill Bit Material
Carbide
Helix Angle
30 Degrees

Description

3xD Blackmamba Coolant thru Drill,6.00 (metric)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.