Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3xD Blackmamba Coolant thru Drill, Tap Drill Size: 1/2-20

  • Mfr # 50548

  • Zoro # G1686477


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Decimal Equivalent
0.4528
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
Overall Length
102 mm
Flute Length
55 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50548
Zoro #
G1686477
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
102 mm
Flute Length
55 mm
Shank Dia.
12 mm
Drill Bit Size
11.50 mm
Tap Drill Size
1/2-20

Details

Decimal Equivalent
0.4528
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Carbide
Helix Angle
30 Degrees

Description

3xD Blackmamba Coolant thru Drill,11.50 (metric)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.