Zoro Homepage

5xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.2165

  • Mfr # 55152

  • Zoro # G1658355


product price: $85.45
/ea
Free Shipping & Returns

Key Features

Drill Bit Point Angle
140 Degrees
Overall Length
82 mm
Number of Flutes
2
Flute Length
44 mm
Shank Dia.
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55152
Zoro #
G1658355
UPC #
51141551524
Country of Origin
United States

Dimensions

Overall Length
82 mm
Drill Bit Size
5.50 mm
Flute Length
44 mm
Shank Dia.
6 mm

Details

Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Drill Bit Material
Carbide
Decimal Equivalent
0.2165
Helix Angle
30 Degrees

Description

5xD Blackmamba Coolant thru Drill,5.50 (metric)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.