
5xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.3425
Mfr # 56245
Zoro # G1702227
product price: $150.12
/ea
Free Shipping & Returns
Key Features
Overall Length
103 mm
Decimal Equivalent
0.3425
Shank Dia.
10 mm
Flute Length
61 mm
Drill Bit Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56245
Zoro #
G1702227
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
103 mm
Shank Dia.
10 mm
Flute Length
61 mm
Drill Bit Size
8.70 mm
Details
Decimal Equivalent
0.3425
Drill Bit Material
Carbide
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
Helix Angle
30 Degrees
Description
5xD Blackmamba Coolant thru Drill,8.70 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.