Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.4291

  • Mfr # 56258

  • Zoro # G1697029


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Material
Carbide
Overall Length
118 mm
Drill Bit Point Angle
140 Degrees
Shank Dia.
12 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56258
Zoro #
G1697029
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
10.90 mm
Overall Length
118 mm
Shank Dia.
12 mm
Flute Length
71 mm

Details

Drill Bit Material
Carbide
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.4291
Helix Angle
30 Degrees

Description

5xD Blackmamba Coolant thru Drill,10.90 (metric)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.