
5xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5039
Mfr # 55256
Zoro # G1679337
product price: $231.99
/ea
Free Shipping & Returns
Key Features
Flute Length
77 mm
Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.5039
Overall Length
124 mm
Drill Bit Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55256
Zoro #
G1679337
UPC #
-
Country of Origin
United States
Dimensions
Flute Length
77 mm
Overall Length
124 mm
Drill Bit Size
12.80 mm
Shank Dia.
14 mm
Details
Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.5039
Drill Bit Material
Carbide
Number of Flutes
2
Helix Angle
30 Degrees
Description
5xD Blackmamba Coolant thru Drill,12.80 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.