Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5469

  • Mfr # 55038

  • Zoro # G1691596


product price: $244.46
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Decimal Equivalent
0.5469
Flute Length
3 in
Drill Bit Material
Carbide
Overall Length
4-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55038
Zoro #
G1691596
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
35/64 in
Flute Length
3 in
Overall Length
4-7/8 in
Shank Dia.
14 mm

Details

Number of Flutes
2
Decimal Equivalent
0.5469
Drill Bit Material
Carbide
Drill Bit Point Angle
140 Degrees
Helix Angle
30 Degrees

Description

5xD Blackmamba Coolant thru Drill,35/64

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.