
5xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5984
Mfr # 56291
Zoro # G1700294
product price: $281.99
/ea
Free Shipping & Returns
Key Features
Flute Length
83 mm
Overall Length
133.00 mm
Number of Flutes
2
Shank Dia.
16 mm
Drill Bit Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
56291
Zoro #
G1700294
UPC #
-
Country of Origin
United States
Dimensions
Flute Length
83 mm
Overall Length
133.00 mm
Drill Bit Size
15.20 mm
Shank Dia.
16 mm
Details
Number of Flutes
2
Drill Bit Material
Carbide
Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.5984
Helix Angle
30 Degrees
Description
5xD Blackmamba Coolant thru Drill,15.20 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.