Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.6719

  • Mfr # 55054

  • Zoro # G1651860


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5-5/8 in
Drill Bit Material
Carbide
Shank Dia.
18 mm
Drill Bit Point Angle
140 Degrees
Flute Length
3-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55054
Zoro #
G1651860
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5-5/8 in
Shank Dia.
18 mm
Drill Bit Size
43/64 in
Flute Length
3-5/8 in

Details

Drill Bit Material
Carbide
Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.6719
Number of Flutes
2
Helix Angle
30 Degrees

Description

5xD Blackmamba Coolant thru Drill,43/64

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.