Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.7086

  • Mfr # 55300

  • Zoro # G1692880


product price: $370.99
/ea
Free Shipping & Returns

Key Features

Overall Length
143 mm
Decimal Equivalent
0.7086
Flute Length
92 mm
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55300
Zoro #
G1692880
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
143 mm
Flute Length
92 mm
Drill Bit Size
18.00 mm
Shank Dia.
18 mm

Details

Decimal Equivalent
0.7086
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Drill Bit Material
Carbide
Helix Angle
30 Degrees

Description

5xD Blackmamba Coolant thru Drill,18.00 (metric)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.