Zoro Homepage

5xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.7165

  • Mfr # 56317

  • Zoro # G1698937


product price: $495.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Point Angle
140 Degrees
Flute Length
100 mm
Drill Bit Material
Carbide
Number of Flutes
2
Overall Length
153 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56317
Zoro #
G1698937
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
18.20 mm
Flute Length
100 mm
Overall Length
153 mm
Shank Dia.
20 mm

Details

Drill Bit Point Angle
140 Degrees
Drill Bit Material
Carbide
Number of Flutes
2
Decimal Equivalent
0.7165
Helix Angle
30 Degrees

Description

5xD Blackmamba Coolant thru Drill,18.20 (metric)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.