Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.7205

  • Mfr # 56318

  • Zoro # G1699086


product price: $507.89
/ea
Free Shipping & Returns

Key Features

Shank Dia.
20 mm
Drill Bit Point Angle
140 Degrees
Overall Length
153 mm
Decimal Equivalent
0.7205
Flute Length
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56318
Zoro #
G1699086
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
18.30 mm
Shank Dia.
20 mm
Overall Length
153 mm
Flute Length
100 mm

Details

Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.7205
Drill Bit Material
Carbide
Number of Flutes
2
Helix Angle
30 Degrees

Description

5xD Blackmamba Coolant thru Drill,18.30 (metric)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.