Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.7874

  • Mfr # 55304

  • Zoro # G1689627


product price: $495.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
20 mm
Drill Bit Material
Carbide
Decimal Equivalent
0.7874
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55304
Zoro #
G1689627
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
20 mm
Drill Bit Size
20.00 mm
Flute Length
100 mm
Overall Length
153 mm

Details

Drill Bit Material
Carbide
Decimal Equivalent
0.7874
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
Helix Angle
30 Degrees

Description

5xD Blackmamba Coolant thru Drill,20.00 (metric)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.