
5xD Blackmamba Coolant thru Drill, Drill Bit Size: 10.80 mm
Mfr # 55228
Zoro # G1675907
product price: $225.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
2
Decimal Equivalent
0.4252
Overall Length
118 mm
Flute Length
71 mm
Drill Bit Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55228
Zoro #
G1675907
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
118 mm
Flute Length
71 mm
Shank Dia.
12 mm
Drill Bit Size
10.80 mm
Tap Drill Size
M12 x 1.25
Details
Number of Flutes
2
Decimal Equivalent
0.4252
Drill Bit Material
Carbide
Drill Bit Point Angle
140 Degrees
Helix Angle
30 Degrees
Description
5xD Blackmamba Coolant thru Drill,10.80 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.