
5xD Blackmamba Coolant thru Drill, Drill Bit Size: 11/64"
Mfr # 53045
Zoro # G1666490
product price: $84.48
/ea
Free Shipping & Returns
Key Features
Number of Flutes
2
Shank Dia.
6 mm
Flute Length
1-27/64 in
Decimal Equivalent
0.1719
Drill Bit Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
53045
Zoro #
G1666490
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
6 mm
Flute Length
1-27/64 in
Drill Bit Size
11/64 in
Overall Length
3 in
Details
Number of Flutes
2
Decimal Equivalent
0.1719
Drill Bit Material
Carbide
Drill Bit Point Angle
140 Degrees
Helix Angle
30 Degrees
Description
5xD Blackmamba Coolant thru Drill,11/64
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.