Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5xD Blackmamba Coolant thru Drill, Drill Bit Size: 1/2"

  • Mfr # 55032

  • Zoro # G1661286


product price: $244.46
/ea
Free Shipping & Returns

Key Features

Overall Length
4-7/8 in
Flute Length
3 in
Number of Flutes
2
Drill Bit Material
Carbide
Decimal Equivalent
0.5000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55032
Zoro #
G1661286
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
1/2 in
Overall Length
4-7/8 in
Flute Length
3 in
Shank Dia.
14 mm

Details

Number of Flutes
2
Drill Bit Material
Carbide
Decimal Equivalent
0.5000
Drill Bit Point Angle
140 Degrees
Helix Angle
30 Degrees

Description

5xD Blackmamba Coolant thru Drill,1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.