Zoro Homepage

5xD Blackmamba Coolant thru Drill, Drill Bit Size: 13.60 mm

  • Mfr # 56278

  • Zoro # G1705176


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Drill Bit Material
Carbide
Decimal Equivalent
0.5354
Overall Length
124 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56278
Zoro #
G1705176
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
13.60 mm
Overall Length
124 mm
Flute Length
77 mm
Shank Dia.
14 mm

Details

Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Drill Bit Material
Carbide
Decimal Equivalent
0.5354
Helix Angle
30 Degrees

Description

5xD Blackmamba Coolant thru Drill,13.60 (metric)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.