Zoro Homepage

5xD Blackmamba Coolant thru Drill, Drill Bit Size: 16.40 mm

  • Mfr # 56303

  • Zoro # G1703268


product price: $370.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.6457
Shank Dia.
18 mm
Flute Length
92 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56303
Zoro #
G1703268
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
18 mm
Flute Length
92 mm
Drill Bit Size
16.40 mm
Overall Length
143 mm

Details

Number of Flutes
2
Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.6457
Drill Bit Material
Carbide
Helix Angle
30 Degrees

Description

5xD Blackmamba Coolant thru Drill,16.40 (metric)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.