Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5xD Blackmamba Coolant thru Drill, Drill Bit Size: 23/32"

  • Mfr # 55060

  • Zoro # G1679879


product price: $616.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Overall Length
6 in
Shank Dia.
20 mm
Flute Length
3-15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55060
Zoro #
G1679879
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
23/32 in
Overall Length
6 in
Shank Dia.
20 mm
Flute Length
3-15/16 in

Details

Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Drill Bit Material
Carbide
Decimal Equivalent
0.7188
Helix Angle
30 Degrees

Description

5xD Blackmamba Coolant thru Drill,23/32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.