Zoro Homepage

5xD Blackmamba Coolant thru Drill, Drill Bit Size: 29/64"

  • Mfr # 55026

  • Zoro # G1689618


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
12 mm
Drill Bit Point Angle
140 Degrees
Flute Length
2-7/16 in
Overall Length
4-11/16 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55026
Zoro #
G1689618
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
12 mm
Flute Length
2-7/16 in
Overall Length
4-11/16 in
Drill Bit Size
29/64 in

Details

Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.4531
Drill Bit Material
Carbide
Helix Angle
30 Degrees

Description

5xD Blackmamba Coolant thru Drill,29/64

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.