Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5xD Blackmamba Coolant thru Drill, Drill Bit Size: 39/64"

  • Mfr # 56294

  • Zoro # G1701624


product price: $296.88
/ea
Free Shipping & Returns

Key Features

Decimal Equivalent
0.6094
Flute Length
3-1/4 in
Overall Length
5-1/4 in
Drill Bit Material
Carbide
Shank Dia.
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56294
Zoro #
G1701624
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
3-1/4 in
Overall Length
5-1/4 in
Drill Bit Size
39/64 in
Shank Dia.
16 mm

Details

Decimal Equivalent
0.6094
Drill Bit Material
Carbide
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
Helix Angle
30 Degrees

Description

5xD Blackmamba Coolant thru Drill,39/64

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.