Zoro Homepage

5xD Blackmamba Coolant thru Drill, Drill Bit Size: 6.90 mm

  • Mfr # 53070

  • Zoro # G1684614


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Material
Carbide
Number of Flutes
2
Flute Length
53 mm
Overall Length
91 mm
Shank Dia.
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53070
Zoro #
G1684614
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
53 mm
Overall Length
91 mm
Drill Bit Size
6.90 mm
Shank Dia.
8 mm
Tap Drill Size
5/16-24

Details

Drill Bit Material
Carbide
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.2717
Helix Angle
30 Degrees

Description

5xD Blackmamba Coolant thru Drill,6.90 (metric)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.