Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5xD Blackmamba Coolant thru Drill, Drill Bit Size: 7/32"

  • Mfr # 56795

  • Zoro # G1700075


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Flute Length
1-3/4 in
Decimal Equivalent
0.2189
Drill Bit Material
Carbide
Shank Dia.
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56795
Zoro #
G1700075
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
7/32 in
Flute Length
1-3/4 in
Shank Dia.
6 mm
Overall Length
3-1/4 in

Details

Number of Flutes
2
Decimal Equivalent
0.2189
Drill Bit Material
Carbide
Drill Bit Point Angle
140 Degrees
Helix Angle
30 Degrees

Description

5xD Blackmamba Coolant thru Drill,7/32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.