Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5xD Blackmamba Coolant thru Drill, Flute Length: 100 mm

  • Mfr # 56322

  • Zoro # G1702008


product price: $685.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Material
Carbide
Number of Flutes
2
Overall Length
153 mm
Shank Dia.
20 mm
Flute Length
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56322
Zoro #
G1702008
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
18.70 mm
Overall Length
153 mm
Shank Dia.
20 mm
Flute Length
100 mm

Details

Drill Bit Material
Carbide
Number of Flutes
2
Decimal Equivalent
0.7362
Drill Bit Point Angle
140 Degrees
Helix Angle
30 Degrees

Description

5xD Blackmamba Coolant thru Drill,18.70 (metric)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.