
5xD Blackmamba Coolant thru Drill, Flute Length: 3-5/8"
Mfr # 55052
Zoro # G1659177
product price: $456.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5-5/8 in
Flute Length
3-5/8 in
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55052
Zoro #
G1659177
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
5-5/8 in
Flute Length
3-5/8 in
Shank Dia.
18 mm
Drill Bit Size
21/32 in
Tap Drill Size
3/4-10
Details
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Carbide
Decimal Equivalent
0.6563
Helix Angle
30 Degrees
Description
5xD Blackmamba Coolant thru Drill,21/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.