Zoro Homepage

5xD Blackmamba Coolant thru Drill, Flute Length: 61 mm

  • Mfr # 55208

  • Zoro # G1653796


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Decimal Equivalent
0.3740
Drill Bit Material
Carbide
Overall Length
103 mm
Drill Bit Point Angle
140 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55208
Zoro #
G1653796
UPC #
51141552088
Country of Origin
United States

Dimensions

Drill Bit Size
9.50 mm
Overall Length
103 mm
Flute Length
61 mm
Shank Dia.
10 mm

Details

Number of Flutes
2
Decimal Equivalent
0.3740
Drill Bit Material
Carbide
Drill Bit Point Angle
140 Degrees
Helix Angle
30 Degrees

Description

5xD Blackmamba Coolant thru Drill,9.50 (metric)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.