
5xD Blackmamba Coolant thru Drill, Overall Length: 6"
Mfr # 55605
Zoro # G1664287
product price: $616.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Point Angle
140 Degrees
Flute Length
3-15/16 in
Number of Flutes
2
Shank Dia.
20 mm
Drill Bit Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55605
Zoro #
G1664287
UPC #
-
Country of Origin
United States
Dimensions
Flute Length
3-15/16 in
Shank Dia.
20 mm
Drill Bit Size
49/64 in
Overall Length
6 in
Details
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Drill Bit Material
Carbide
Decimal Equivalent
0.7656
Helix Angle
30 Degrees
Description
5xD Blackmamba Coolant thru Drill,49/64
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.