Zoro Homepage

5xD Blackmamba Coolant thru Drill, Overall Length: 82 mm

  • Mfr # 55160

  • Zoro # G1693748


product price: $85.45
/ea
Free Shipping & Returns

Key Features

Flute Length
44 mm
Decimal Equivalent
0.2362
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Carbide
Shank Dia.
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55160
Zoro #
G1693748
UPC #
51141551609
Country of Origin
United States

Dimensions

Flute Length
44 mm
Shank Dia.
6 mm
Overall Length
82 mm
Drill Bit Size
6.00 mm
Tap Drill Size
M7 x 1.0

Details

Decimal Equivalent
0.2362
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Carbide
Number of Flutes
2
Helix Angle
30 Degrees

Description

5xD Blackmamba Coolant thru Drill,6.00 (metric)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.