Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5xD Blackmamba Coolant thru Drill, Shank Dia.: 14 mm

  • Mfr # 53091

  • Zoro # G1665906


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Decimal Equivalent
0.4803
Flute Length
77 mm
Number of Flutes
2
Shank Dia.
14 mm
Overall Length
124 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53091
Zoro #
G1665906
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
77 mm
Shank Dia.
14 mm
Overall Length
124 mm
Drill Bit Size
12.20 mm
Tap Drill Size
9/16-12

Details

Decimal Equivalent
0.4803
Number of Flutes
2
Drill Bit Material
Carbide
Drill Bit Point Angle
140 Degrees
Helix Angle
30 Degrees

Description

5xD Blackmamba Coolant thru Drill,12.20 (metric)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.