Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5xD Blackmamba Coolant thru Drill, Shank Dia.: 6 mm

  • Mfr # 53030

  • Zoro # G1665915


product price: $93.79
/ea
Free Shipping & Returns

Key Features

Decimal Equivalent
0.1250
Drill Bit Material
Carbide
Shank Dia.
6 mm
Number of Flutes
2
Overall Length
2-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53030
Zoro #
G1665915
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
6 mm
Overall Length
2-5/8 in
Flute Length
1-1/8 in
Drill Bit Size
1/8 in

Details

Decimal Equivalent
0.1250
Drill Bit Material
Carbide
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
Helix Angle
30 Degrees

Description

5xD Blackmamba Coolant thru Drill,1/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.