Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5xD Blackmamba Coolant thru Drill, Tap Drill Size: 1/2-13

  • Mfr # 55022

  • Zoro # G1672090


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Decimal Equivalent
0.4219
Overall Length
4-11/16 in
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Flute Length
2-7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55022
Zoro #
G1672090
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
27/64 in
Overall Length
4-11/16 in
Flute Length
2-7/16 in
Shank Dia.
12 mm
Tap Drill Size
1/2-13

Details

Decimal Equivalent
0.4219
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Drill Bit Material
Carbide
Helix Angle
30 Degrees

Description

5xD Blackmamba Coolant thru Drill,27/64

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.