Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5xD Blackmamba Coolant thru Drill, Tap Drill Size: 7/8-9

  • Mfr # 56329

  • Zoro # G1700224


product price: $685.99
/ea
Free Shipping & Returns

Key Features

Decimal Equivalent
0.7677
Drill Bit Material
Carbide
Shank Dia.
20 mm
Number of Flutes
2
Flute Length
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56329
Zoro #
G1700224
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
19.5 mm
Shank Dia.
20 mm
Flute Length
100 mm
Overall Length
153 mm
Tap Drill Size
7/8-9

Details

Decimal Equivalent
0.7677
Drill Bit Material
Carbide
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
Helix Angle
30 Degrees

Description

5xD Blackmamba Coolant thru Drill,19.50 (metric)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.