Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.1535

  • Mfr # 56489

  • Zoro # G1703310


product price: $85.65
/ea
Free Shipping & Returns

Key Features

Decimal Equivalent
0.1535
Drill Bit Point Angle
140 Degrees
Shank Dia.
6 mm
Drill Bit Material
Carbide
Flute Length
43 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56489
Zoro #
G1703310
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
6 mm
Flute Length
43 mm
Overall Length
81 mm
Drill Bit Size
3.90 mm

Details

Decimal Equivalent
0.1535
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Carbide
Number of Flutes
2
Helix Angle
30 Degrees

Description

8xD Blackmamba Coolant thru Drill,3.90 (metric)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.