Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.2008

  • Mfr # 55382

  • Zoro # G1658906


product price: $108.47
/ea
Free Shipping & Returns

Key Features

Overall Length
95 mm
Shank Dia.
6 mm
Drill Bit Material
Carbide
Decimal Equivalent
0.2008
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55382
Zoro #
G1658906
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
5.10 mm
Overall Length
95 mm
Shank Dia.
6 mm
Flute Length
57 mm

Details

Drill Bit Material
Carbide
Decimal Equivalent
0.2008
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
Helix Angle
30 Degrees

Description

8xD Blackmamba Coolant thru Drill,5.10 (metric)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.