Zoro Homepage

8xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.2756

  • Mfr # 55414

  • Zoro # G1654995


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
8 mm
Overall Length
114 mm
Decimal Equivalent
0.2756
Number of Flutes
2
Flute Length
76 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55414
Zoro #
G1654995
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
8 mm
Overall Length
114 mm
Flute Length
76 mm
Drill Bit Size
7.00 mm
Tap Drill Size
M8 x 1.0

Details

Decimal Equivalent
0.2756
Number of Flutes
2
Drill Bit Material
Carbide
Drill Bit Point Angle
140 Degrees
Helix Angle
30 Degrees

Description

8xD Blackmamba Coolant thru Drill,7.00 (metric)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.