Zoro Homepage

8xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.2874

  • Mfr # 56509

  • Zoro # G1709288


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Overall Length
114 mm
Decimal Equivalent
0.2874
Drill Bit Point Angle
140 Degrees
Flute Length
76 mm
Drill Bit Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56509
Zoro #
G1709288
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
114 mm
Drill Bit Size
7.30 mm
Flute Length
76 mm
Shank Dia.
8 mm

Details

Decimal Equivalent
0.2874
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Carbide
Number of Flutes
2
Helix Angle
30 Degrees

Description

8xD Blackmamba Coolant thru Drill,7.30 (metric)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.