
8xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.2969
Mfr # 55612
Zoro # G1662914
product price: $148.45
/ea
Free Shipping & Returns
Key Features
Decimal Equivalent
0.2969
Flute Length
3 in
Number of Flutes
2
Shank Dia.
8 mm
Drill Bit Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55612
Zoro #
G1662914
UPC #
-
Country of Origin
United States
Dimensions
Flute Length
3 in
Shank Dia.
8 mm
Overall Length
4-1/2 in
Drill Bit Size
19/64 in
Details
Decimal Equivalent
0.2969
Number of Flutes
2
Drill Bit Material
Carbide
Drill Bit Point Angle
140 Degrees
Helix Angle
30 Degrees
Description
8xD Blackmamba Coolant thru Drill,19/64
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.