Zoro Homepage

8xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.3150

  • Mfr # 55426

  • Zoro # G1693720


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Flute Length
76 mm
Shank Dia.
8 mm
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
Overall Length
114 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55426
Zoro #
G1693720
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
76 mm
Shank Dia.
8 mm
Drill Bit Size
8.00 mm
Overall Length
114 mm

Details

Number of Flutes
2
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Carbide
Decimal Equivalent
0.3150
Helix Angle
30 Degrees

Description

8xD Blackmamba Coolant thru Drill,8.00 (metric)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.