Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.3438

  • Mfr # 55624

  • Zoro # G1666807


product price: $205.68
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Overall Length
5-3/4 in
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Carbide
Decimal Equivalent
0.3438
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55624
Zoro #
G1666807
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5-3/4 in
Flute Length
3-3/4 in
Shank Dia.
10 mm
Drill Bit Size
11/32 in

Details

Number of Flutes
2
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Carbide
Decimal Equivalent
0.3438
Helix Angle
30 Degrees

Description

8xD Blackmamba Coolant thru Drill,11/32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.