Zoro Homepage

8xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.3543

  • Mfr # 55438

  • Zoro # G1691919


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Material
Carbide
Number of Flutes
2
Shank Dia.
10 mm
Overall Length
142 mm
Decimal Equivalent
0.3543
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55438
Zoro #
G1691919
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
9.00 mm
Shank Dia.
10 mm
Overall Length
142 mm
Flute Length
95 mm

Details

Drill Bit Material
Carbide
Number of Flutes
2
Decimal Equivalent
0.3543
Drill Bit Point Angle
140 Degrees
Helix Angle
30 Degrees

Description

8xD Blackmamba Coolant thru Drill,9.00 (metric)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.