Zoro Homepage

8xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.3740

  • Mfr # 55446

  • Zoro # G1660260


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
10 mm
Overall Length
142 mm
Drill Bit Material
Carbide
Flute Length
95 mm
Decimal Equivalent
0.3740
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55446
Zoro #
G1660260
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
10 mm
Overall Length
142 mm
Flute Length
95 mm
Drill Bit Size
9.50 mm

Details

Drill Bit Material
Carbide
Decimal Equivalent
0.3740
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Helix Angle
30 Degrees

Description

8xD Blackmamba Coolant thru Drill,9.50 (metric)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.