Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.3858

  • Mfr # 55450

  • Zoro # G1671804


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
10 mm
Drill Bit Material
Carbide
Flute Length
95 mm
Number of Flutes
2
Decimal Equivalent
0.3858
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55450
Zoro #
G1671804
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
10 mm
Flute Length
95 mm
Overall Length
142 mm
Drill Bit Size
9.80 mm
Tap Drill Size
7/16-20

Details

Drill Bit Material
Carbide
Number of Flutes
2
Decimal Equivalent
0.3858
Drill Bit Point Angle
140 Degrees
Helix Angle
30 Degrees

Description

8xD Blackmamba Coolant thru Drill,9.80 (metric)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.