
8xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.4134
Mfr # 55462
Zoro # G1672005
product price: $257.99
/ea
Free Shipping & Returns
Key Features
Overall Length
162.00 mm
Shank Dia.
12 mm
Drill Bit Point Angle
140 Degrees
Flute Length
114 mm
Drill Bit Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
55462
Zoro #
G1672005
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
162.00 mm
Drill Bit Size
10.50 mm
Shank Dia.
12 mm
Flute Length
114 mm
Details
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Carbide
Decimal Equivalent
0.4134
Number of Flutes
2
Helix Angle
30 Degrees
Description
8xD Blackmamba Coolant thru Drill,10.50 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.