Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.4173

  • Mfr # 56530

  • Zoro # G1698368


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Overall Length
162.00 mm
Decimal Equivalent
0.4173
Shank Dia.
12 mm
Drill Bit Point Angle
140 Degrees
Flute Length
114 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56530
Zoro #
G1698368
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
162.00 mm
Shank Dia.
12 mm
Flute Length
114 mm
Drill Bit Size
10.60 mm

Details

Decimal Equivalent
0.4173
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Carbide
Number of Flutes
2
Helix Angle
30 Degrees

Description

8xD Blackmamba Coolant thru Drill,10.60 (metric)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.