Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.4252

  • Mfr # 55466

  • Zoro # G1664269


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Point Angle
140 Degrees
Flute Length
114 mm
Drill Bit Material
Carbide
Decimal Equivalent
0.4252
Overall Length
162.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55466
Zoro #
G1664269
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
114 mm
Drill Bit Size
10.80 mm
Overall Length
162.00 mm
Shank Dia.
12 mm
Tap Drill Size
M12 x 1.25

Details

Drill Bit Point Angle
140 Degrees
Drill Bit Material
Carbide
Decimal Equivalent
0.4252
Number of Flutes
2
Helix Angle
30 Degrees

Description

8xD Blackmamba Coolant thru Drill,10.80 (metric)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.