
8xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.4291
Mfr # 56532
Zoro # G1700109
product price: $274.08
/ea
Free Shipping & Returns
Key Features
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
Flute Length
114 mm
Overall Length
162.00 mm
Drill Bit Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56532
Zoro #
G1700109
UPC #
-
Country of Origin
United States
Dimensions
Flute Length
114 mm
Overall Length
162.00 mm
Drill Bit Size
10.90 mm
Shank Dia.
12 mm
Details
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Carbide
Decimal Equivalent
0.4291
Helix Angle
30 Degrees
Description
8xD Blackmamba Coolant thru Drill,10.90 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.