Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.4567

  • Mfr # 56537

  • Zoro # G1694816


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Flute Length
114 mm
Shank Dia.
12 mm
Number of Flutes
2
Drill Bit Material
Carbide
Drill Bit Point Angle
140 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56537
Zoro #
G1694816
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
114 mm
Shank Dia.
12 mm
Overall Length
162.00 mm
Drill Bit Size
11.60 mm

Details

Number of Flutes
2
Drill Bit Material
Carbide
Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.4567
Helix Angle
30 Degrees

Description

8xD Blackmamba Coolant thru Drill,11.60 (metric)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.