Zoro Homepage

8xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.4764

  • Mfr # 56342

  • Zoro # G1697896


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Shank Dia.
14 mm
Decimal Equivalent
0.4764
Flute Length
133.00 mm
Drill Bit Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56342
Zoro #
G1697896
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
14 mm
Drill Bit Size
12.10 mm
Flute Length
133.00 mm
Overall Length
178 mm

Details

Number of Flutes
2
Decimal Equivalent
0.4764
Drill Bit Material
Carbide
Drill Bit Point Angle
140 Degrees
Helix Angle
30 Degrees

Description

8xD Blackmamba Coolant thru Drill,12.10 (metric)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.