
8xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5039
Mfr # 55494
Zoro # G1657506
product price: $477.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
2
Overall Length
178 mm
Flute Length
133.00 mm
Decimal Equivalent
0.5039
Drill Bit Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55494
Zoro #
G1657506
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
178 mm
Flute Length
133.00 mm
Drill Bit Size
12.80 mm
Shank Dia.
14 mm
Details
Number of Flutes
2
Decimal Equivalent
0.5039
Drill Bit Material
Carbide
Drill Bit Point Angle
140 Degrees
Helix Angle
30 Degrees
Description
8xD Blackmamba Coolant thru Drill,12.80 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.